H222500104043

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H222500104043

Dynapar Encoders, H20 Series

H222500104043

Dynapar Encoders, H20 Series
ENCODER
MFG Item Number
H222500104043
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Encoders, H20 Series
Item #
H222500104043
ENCODER

H20 Series Information

  • Reliable Dual‑Row Bearing Design
  • IP66 Sealing Option
  • Optional Unbreakable Code Disc

Specifications

Specifications
Manufacturer Part Number H222500104043
Manufacturer Dynapar
Product Series H20
Family Series Dynapar Encoders, H20 Series
Description ENCODER
Resolution (PPR) 2,500
Incremental Channels Dual
Indexed (Marker) No
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 7 Pin Connector, Side Exit
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Net Weight 0.595 lbs
Gross Weight 0.96 lbs