Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
108596-0010 Dynapar Encoders, 10 FOOT CABLE ASSEMBLY W/MATING
MFG Item Number
108596-0010

108596-0010 Dynapar Encoders, 10 FOOT CABLE ASSEMBLY W/MATING

MFG Item Number
108596-0010
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
108596-0010
10 FOOT CABLE ASSEMBLY W/MATING

Series Information

Specifications

Specifications
Manufacturer Part Number 108596-0010
Manufacturer Dynapar
Family Series Dynapar Encoders
Description 10 FOOT CABLE ASSEMBLY W/MATING CONNECTOR FOR H20 & HS35 ENCODER; 7 PIN DIF. LINE DR., NO IDX
Length 10 '
Termination Wire Leads
Connection Type 7 Pin Circular
Contact Gender Female
Net Weight 0.73 lbs
Gross Weight 0.73 lbs