H60030-3S
Eaton's Bussmann series Fuseblocks & Holders, H600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H60030-3S

Eaton's Bussmann series Fuseblocks & Holders, H600 Series

H60030-3S

Eaton's Bussmann series Fuseblocks & Holders, H600 Series
FUSEBLOCK, 3-POLE, 30A, SCREW TERM
MFG Item Number
H60030-3S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, H600 Series
Item #
H60030-3S
FUSEBLOCK, 3-POLE, 30A, SCREW TERM

H600 Series Information

  • 30 Amp
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Approvals: UL Listed & CSA Certified
The Bussman H600 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.


Specifications

Specifications
Manufacturer Part Number H60030-3S
Manufacturer Eaton's Bussmann series
Product Series H600
Family Series Eaton's Bussmann series Fuseblocks & Holders, H600 Series
Description FUSEBLOCK, 3-POLE, 30A, SCREW TERM
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.45 lbs
Gross Weight 0.45 lbs
Alternatives
6F30A3S
6F30A3S
Marathon Special Products Fuseblocks & Holders, CLASS H Series
HM60030-3SR
HM60030-3SR
Eaton's Bussmann series Fuseblocks & Holders, HM Series
60313
60313
Mersen Fuseblocks & Holders
60318
60318
Mersen Fuseblocks & Holders