H8084S
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H8084S

Integra Enclosures, Premium Series

H8084S

Integra Enclosures, Premium Series
Premium Line w/ Screw
MFG Item Number
H8084S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
H8084S
Premium Line w/ Screw

Premium Series Information


Specifications

Specifications
Manufacturer Part Number H8084S
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Premium Line w/ Screw cover/Opaque/Feet
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P, NEMA 3S
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CE, UL
Net Weight 3 lbs
Gross Weight 2.23 lbs
Alternatives
H8084SF
H8084SF
Integra Enclosures, Premium Series
AMP884
AMP884
Allied Moulded Products Enclosures, AMP884 Series