Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HB80 Mersen Industrial Accessories, HB Series, Handle black 80mm IP65 NEMA 3R
HB80 Mersen Industrial Accessories, HB Series, Handle black 80mm IP65 NEMA 3R
This item cannot be canceled or returned
Description
Industrial Accessories, hb Series
Handle black 80mm IP65 NEMA 3R
Black Handle External Front Operation Pistol Style
Specifications
Specifications
Manufacturer Part Number
HB80
Manufacturer
Mersen
Product Series
hb
Family Series
Mersen Industrial Accessories, HB Series
Description
Mersen’s wide range of handles for our Low Voltage Disconnect switches includes direct-mount, selector-style, and pistol-style in different lengths. Many of these handles have locking capabilities and are available in different colors and IP and
Length
3.15 "
Padlockable
No
Color
Black
Defeatable
No
Operator Type
Pistol Handle
Protection Rating
IP65
NEMA Rating
NEMA 1, NEMA 12, NEMA 3R
Net Weight
0.2646 lbs
Gross Weight
0.264 lbs
HB80
Mersen Industrial Accessories, HB Series