OHB80J6
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHB80J6 ABB Industrial Accessories, OHB Series, PSTL HDL 6X80MM BLACK 1,3R,12

MFG Item Number
OHB80J6

OHB80J6 ABB Industrial Accessories, OHB Series, PSTL HDL 6X80MM BLACK 1,3R,12

MFG Item Number
OHB80J6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB80J6
PSTL HDL 6X80MM BLACK 1,3R,12

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB80J6
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB80J6 PISTOL HANDLE
Length 3.15 "
Padlockable No
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.33 lbs
Gross Weight 0.353 lbs
Alternatives
OHB80L6
OHB80L6
ABB Industrial Accessories, OHB Series
OHY80J6
OHY80J6
ABB Industrial Accessories, OHY Series
141F2111
141F2111
Socomec Industrial Accessories
GLX61B
GLX61B
Lovato Industrial Accessories