OHB80L6
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB80L6 ABB Industrial Accessories, OHB Series, PISTOL HDL 6X80MM
MFG Item Number
OHB80L6

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHB80L6 ABB Industrial Accessories, OHB Series, PISTOL HDL 6X80MM

MFG Item Number
OHB80L6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB80L6
PISTOL HDL 6X80MM

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB80L6
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB80L6 PISTOL HANDLE
Length 3.15 "
Padlockable Yes
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.31 lbs
Gross Weight 0.353 lbs
Alternatives
OHB65L6
OHB65L6
ABB Industrial Accessories, OHB Series
OHB80J6
OHB80J6
ABB Industrial Accessories, OHB Series
OHY80L6
OHY80L6
ABB Industrial Accessories, OHY Series