Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HJH Series Information
| Manufacturer Part Number | HJ1084HLP |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | HJH |
| Family Series | Hammond Manufacturing Enclosures, HJH Series |
| Description | Enclosure, 10in.Hx8in.Wx4in.D, N4/12, ANSI61 Gray Steel, Hinged Clamped Cover, Less Inner Panel |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Clamps |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 4 " |
| Approvals | CE, CSA, UL |
| Net Weight | 8 lbs |
| Gross Weight | 8 lbs |