1084-4CHC
Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1084-4CHC Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series, Enclosure, 10in.Hx8in.Wx4in.D, N4/12,
MFG Item Number
78205174040

1084-4CHC Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series, Enclosure, 10in.Hx8in.Wx4in.D, N4/12,

MFG Item Number
78205174040
Item Number
1084-4CHC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Hinge Cover Series
Item #
1084-4CHC
Enclosure, 10in.Hx8in.Wx4in.D, N4/12,

Type 4 Hinge Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA Standard for Type 4, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205174040
Manufacturer Eaton's B-Line series
Product Series Type 4 Hinge Cover
Family Series Eaton's B-Line series Enclosures, Type 4 Hinge Cover Series
Description Enclosure, 10in.Hx8in.Wx4in.D, N4/12, ANSI61 Gray Steel, Hinged Clamp Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 6.64 lbs
Gross Weight 6.64 lbs
Alternatives
BN4100804CH
BN4100804CH
Wiegmann Enclosures, BN4-CH Series