BN4100804CH
Wiegmann Enclosures, BN4-CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BN4100804CH Wiegmann Enclosures, BN4-CH Series, N4 JIC CONT HINGE 10X8X4 CRBN STL -GRAY
MFG Item Number
BN4100804CH

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BN4100804CH Wiegmann Enclosures, BN4-CH Series, N4 JIC CONT HINGE 10X8X4 CRBN STL -GRAY

MFG Item Number
BN4100804CH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BN4-CH Series
Item #
BN4100804CH
N4 JIC CONT HINGE 10X8X4 CRBN STL -GRAY

BN4-CH Series Information

  • Nema Types 4, 12 and 13
  • UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
BN4‑CH Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. These provide protection where equipment is hosed down, very wet, or in outdoor applications.

  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number BN4100804CH
Manufacturer Wiegmann
Product Series BN4-CH
Family Series Wiegmann Enclosures, BN4-CH Series
Description N4 JIC Continuous Hinge 10X8X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 7.54 lbs
Gross Weight 8.5 lbs
Alternatives
HJ1084HLP
HJ1084HLP
Hammond Manufacturing Enclosures, HJH Series
1414N4PHI
1414N4PHI
Hammond Manufacturing Enclosures, 1414N4PH Series