HP100SS
Hammond Manufacturing Fittings, HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HP100SS

Hammond Manufacturing Fittings, HP Series

HP100SS

Hammond Manufacturing Fittings, HP Series
Hole Plug, 1in., Stainless Steel,
MFG Item Number
HP100SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, HP Series
Item #
HP100SS
Hole Plug, 1in., Stainless Steel,

HP Series Information


Specifications

Specifications
Manufacturer Part Number HP100SS
Manufacturer Hammond Manufacturing
Product Series HP
Family Series Hammond Manufacturing Fittings, HP Series
Description Hole Plug, 1in., Stainless Steel, Brushed Natural Finish, Oiltight, Secured with 8-32 Stud & Wing Nut
Connection Type Knockout
Trade Size 1 "
Material 304 Stainless Steel
Composition Metallic
Mounting Compression Plate
Approvals REACH, RoHS
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
S100SS
S100SS
Eaton's B-Line series Fittings
WAS100SS
WAS100SS
Wiegmann Fittings