Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WAS100SS

Wiegmann Fittings

WAS100SS

Wiegmann Fittings
OIL TIGHT HOLE SEAL 1 IN. 304SS
MFG Item Number
WAS100SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
WAS100SS
OIL TIGHT HOLE SEAL 1 IN. 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number WAS100SS
Manufacturer Wiegmann
Family Series Wiegmann Fittings
Description Oil Tight Hole Seal 1 Inch 304 Stainless Steel
Connection Type Knockout
Trade Size 1 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 4X
Mounting Compression Plate
Net Weight 0.095 lbs
Gross Weight 0.1 lbs
Alternatives
HP100
HP100
Hammond Manufacturing Fittings
S100SS
S100SS
Eaton's B-Line series Fittings
HP100SS
HP100SS
Hammond Manufacturing Fittings, HP Series