S100SS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100SS

Eaton's B-Line series Fittings

S100SS

Eaton's B-Line series Fittings
Hole Plug, 1in.NPT, Grey, N3R/12/4,
Item Number
S100SS
MFG Item Number
78205148562
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S100SS
Hole Plug, 1in.NPT, Grey, N3R/12/4,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205148562
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 1in.NPT, Grey, N3R/12/4, Wing Nut Fastener, Gasketed, 1.38in./35mm Max Hole Dia
Connection Type Knockout
Trade Size 1 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 4X
Mounting Compression Plate
Net Weight 0.095 lbs
Gross Weight 0.1 lbs
Alternatives
HP100
HP100
Hammond Manufacturing Fittings
S100
S100
Eaton's B-Line series Fittings
WAS100
WAS100
Wiegmann Fittings
WAS100SS
WAS100SS
Wiegmann Fittings