016513023
Entrelec Terminal Blocks, M16/12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
016513023 Entrelec Terminal Blocks, M16/12 Series, Ground Terminal, Grn/Ylw, Single,
MFG Item Number
1SNA165130R2300

016513023 Entrelec Terminal Blocks, M16/12 Series, Ground Terminal, Grn/Ylw, Single,

MFG Item Number
1SNA165130R2300
Item Number
016513023
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M16/12 Series
Item #
016513023
Ground Terminal, Grn/Ylw, Single,

M16/12 Series Information

  • Compression Clamp
  • 12 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA165130R2300
Manufacturer Entrelec
Product Series M16/12
Family Series Entrelec Terminal Blocks, M16/12 Series
Description Ground Terminal, Grn/Ylw, Single, Elect Live to Rail, 12mm Wide, Screw, M16/12P
Type Grounding Block
Number of Circuits 1
Spacing 12 mm
Wire Size Range 4 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.08 lbs
Gross Weight 1.6 lbs
Alternatives
CGT16N
CGT16N
Altech Terminal Blocks