HS5D-12RN
IDEC Safety Switches, HS5D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS5D-12RN IDEC Safety Switches, HS5D Series, Interlock Switch, 1NO/2NC, G1/2in.
MFG Item Number
HS5D-12RN

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HS5D-12RN IDEC Safety Switches, HS5D Series, Interlock Switch, 1NO/2NC, G1/2in.

MFG Item Number
HS5D-12RN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, HS5D Series
Item #
HS5D-12RN
Interlock Switch, 1NO/2NC, G1/2in.

HS5D Series Information

  • Non‑Locking Mechanical Safety Switch
  • Detects Detachment of Head for Enhanced Safety
  • Adjustable Actuator Head for Multiple Approach Directions
  • UL Listed
  • Protection Rating IP67
The compact HS5D Series mechanical safety switches are the smallest in their class. HS5D safety switches are the first in their class to allow you to monitor if the head is separated from the body. Some interlock switches on the market have configurable heads, but none except the HS5D Series have a contact that allows easy identification of detachment of head, providing an extra safety measure.

HS5D Switches are available with metal or plastic heads. The head can be rotated eight different ways based on actuator entry, providing mounting flexibility for each unique situation.

Specifications

Specifications
Manufacturer Part Number HS5D-12RN
Manufacturer IDEC
Product Series HS5D
Family Series IDEC Safety Switches, HS5D Series
Description Interlock Switch, 1NO/2NC, G1/2in. Gland Port Size, Plastic Head
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 2NC/1NO
Extraction Force 50 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals CE, cUL, TUV, UL
Net Weight 0.26 lbs
Gross Weight 0.295 lbs