HS6B-12B01
IDEC Safety Switches, HS6B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS6B-12B01

IDEC Safety Switches, HS6B Series

HS6B-12B01

IDEC Safety Switches, HS6B Series
SAFETY SWITCH, 2NC/1NO, 1M CABLE
MFG Item Number
HS6B-12B01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, HS6B Series
Item #
HS6B-12B01
SAFETY SWITCH, 2NC/1NO, 1M CABLE

HS6B Series Information

  • Non‑Locking Mechanical Safety
  • Dual Actuator Entry Points Allow Flexibility in Installation
  • Integral Molded Cable Reduces Wiring Time
  • UL Listed
  • IP67 Protection

The HS6B is the smallest three‑contact enabling switch currently on the market, and will fit in even the tightest areas, so you have safety in every necessary location. The design allows the highest level of safety by having 3 total contacts, dual load contacts plus a monitoring contact (as per ISO13849‑1, EN954‑1). Two key entrances provide flexibility for installation options. Positively‑driven contacts ensure the circuit opens even if contacts are welded or stuck.

Specifications

Specifications
Manufacturer Part Number HS6B-12B01
Manufacturer IDEC
Product Series HS6B
Family Series IDEC Safety Switches, HS6B Series
Description SAFETY SWITCH, 2NC/1NO, 1M CABLE
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/2NC
Thermal Current Rating 2.5 A
Extraction Force 60 N
Auxiliary Release No
Connection Type Cable
Length 1 m
Adjustable Actuator Head No
Protection Rating IP67
Approvals CE, cUL, UL
Net Weight 0.33 lbs
Gross Weight 0.33 lbs