HSJ350

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HSJ350 Mersen Fuses, HSJ Series, Fuse HSJ - Class J - High-Speed
MFG Item Number
HSJ350

HSJ350 Mersen Fuses, HSJ Series, Fuse HSJ - Class J - High-Speed

MFG Item Number
HSJ350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, HSJ Series
Item #
HSJ350
Fuse HSJ - Class J - High-Speed

HSJ Series Information

  • 1~600 Amps
  • 600 VAC
  • 500 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
The HSJ fuses combine the low thermal energy of a semiconductor fuse and the branch performance of a Class J UL fuse. This fuse was designed for the starting characteristics of solid state motor controllers. THE HSJ can provide branch circuit protection per NEC requirements, as well as very low thermal energy for protection of power semiconductors such as Diodes, SCR's, GTO's and SSR's.

Specifications

Specifications
Manufacturer Part Number HSJ350
Manufacturer Mersen
Product Series HSJ
Family Series Mersen Fuses, HSJ Series
Description Fuse HSJ - Class J - High-Speed 600VAC 500VDC 350A Blade Amp-Trap
Fuse Type UL Class J
Current Rating 350 A
AC Voltage 600 VAC
DC Voltage 500 VDC
Class J
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Approvals CE, CSA, UL
Net Weight 1.8 lbs
Gross Weight 1.79 lbs