VS-AVT-C02-L03
Panduit Voltage Detection, VS-AVT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VS-AVT-C02-L03 Panduit Voltage Detection, VS-AVT Series, Panduit VS-AVT-C02-L03 VeriSafe AVT
MFG Item Number
VS-AVT-C02-L03

VS-AVT-C02-L03 Panduit Voltage Detection, VS-AVT Series, Panduit VS-AVT-C02-L03 VeriSafe AVT

MFG Item Number
VS-AVT-C02-L03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Voltage Detection, VS-AVT Series
Item #
VS-AVT-C02-L03
Panduit VS-AVT-C02-L03 VeriSafe AVT

VS-AVT Series Information

  • Indicator Module
  • AVT System Cable
  • Isolation Module
  • Sensor Leads
The VS‑AVT minimizes risk by verifying the absence of voltage before equipment is accessed, making it easier for qualified electrical workers to determine an electrically safe environment in a fraction of the time compared to hand‑held portable test instruments.

Videos

Specifications

Specifications
Manufacturer Part Number VS-AVT-C02-L03
Manufacturer Panduit
Product Series VS-AVT
Family Series Panduit Voltage Detection, VS-AVT Series
Description The VS-AVT-C02-L03 VeriSafe Absence of Voltage Tester is the first-of-its-kind voltage tester that determines the absence of voltage with just a push of a button. Activating VeriSafe performs an absence of voltage test before opening the panel, helping
Voltage 600 VAC, 600 VDC
Max Voltage 600 VAC, 600 VDC
Detection Thresholds 3 V
Operating Temperature 32-140 °F
Termination 2 ft. System Cable, 3 ft. Sensor Leads
Approvals CSA, UL
Net Weight 2.86 lbs
Gross Weight 2.86 lbs