HT3CL1/4P-200-M12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT3CL1/4P-200-M12

Leuze Photoelectric Sensors

HT3CL1/4P-200-M12

Leuze Photoelectric Sensors
50129393, Diffuse sensor with
MFG Item Number
HT3CL1/4P-200-M12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
HT3CL1/4P-200-M12
50129393, Diffuse sensor with

Series Information

Specifications

Specifications
Manufacturer Part Number HT3CL1/4P-200-M12
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description 50129393, Diffuse sensor with background suppression
Power Type DC
Beam Type Red LED
Max Range 15.75 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with Connector
Operating Mode Light On
Output Type PNP
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 3,000 Hz
Scan Type Diffuse
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs