Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8BA Eaton Switches, LENS, PRES-TEST LIGHTS AND ILL PB, AMBER
HT8BA Eaton Switches, LENS, PRES-TEST LIGHTS AND ILL PB, AMBER
This item cannot be canceled or returned
Description
LENS, PRES-TEST LIGHTS AND ILL PB, AMBER
Specifications
Specifications
| Manufacturer Part Number |
HT8BA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Replacement lens, PresTest lights illuminated pushbuttons, Amber actuator, Plastic |
| Type |
Replacement Lens |
| Color |
Amber |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |