Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW-CB2C IDEC Switches, Contact Block Mounting Base, No
HW-CB2C IDEC Switches, Contact Block Mounting Base, No
Description
Contact Block Mounting Base, No
Specifications
Specifications
| Manufacturer Part Number |
HW-CB2C |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Contact Block Mounting Base, No Longer Supplied with Safety Lever Lock, per Idec - See Accessories |
| Type |
Contact Block |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |