Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HW-GA1N |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Full Voltage Adaptor, For Use with Off Number of Contact Blocks, Spring Up Terms, Also acts as Dummy Block |
| Type | Adaptor |
| For Use With | HW Series |
| Color | Black |
| Legend | No Marking |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |