HW-J121005SC
Wiegmann Enclosures, JIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW-J121005SC

Wiegmann Enclosures, JIC Series

HW-J121005SC

Wiegmann Enclosures, JIC Series
Enclosure, 13.56in.Hx11.43in.Wx5.21in.D,
MFG Item Number
HW-J121005SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, JIC Series
Item #
HW-J121005SC
Enclosure, 13.56in.Hx11.43in.Wx5.21in.D,

JIC Series Information

  • Nema Types 4x, 6P
  • 180 degree+ door openings
  • Molded fiberglass reinforced polyester finish
  • Screw cover, Hinged Cover With Screws, or Padlockable quick release pull latchs
  • Grounding provisions provided
Designed for use as electrical junction boxes in highly corrosive environments inculding oil refineries and chemical processing plants, waste water treatment and marine installations, electroplating plants, agricultural environments and food or animal processing plants. Also suitable as instrument housing for both indoor and outdoor
  • Integral external mounting feet


Specifications

Specifications
Manufacturer Part Number HW-J121005SC
Manufacturer Wiegmann
Product Series JIC
Family Series Wiegmann Enclosures, JIC Series
Description Enclosure, 13.56in.Hx11.43in.Wx5.21in.D, N4X, Fiberglass, Lift-Off Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6P
Nominal Height 11 "
Nominal Width 9 "
Nominal Depth 5 "
Approvals CSA, UL
Net Weight 6.5 lbs
Gross Weight 6.5 lbs
Alternatives
J1210W
J1210W
Stahlin Enclosures, J Series
HW-J121005CHSC
HW-J121005CHSC
Wiegmann Enclosures, JIC Series
AMP1206F
AMP1206F
Allied Moulded Products Enclosures, Polyline Series