Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1A-B2-R IDEC Switches, HW Series, BUTTON, ROUND EXTENDED, RED
MFG Item Number
HW1A-B2-R
HW1A-B2-R IDEC Switches, HW Series, BUTTON, ROUND EXTENDED, RED
MFG Item Number
HW1A-B2-R
Description
BUTTON, ROUND EXTENDED, RED
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1A-B2-R |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
BUTTON, ROUND EXTENDED, RED |
| Type |
Pushbutton |
| Shape |
Round Extended |
| Color |
Red |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
HW1A-B2-R
IDEC Switches, HW Series