Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1A-P1G-K IDEC Switches, Lens, Flush, Green
MFG Item Number
HW1A-P1G-K
HW1A-P1G-K IDEC Switches, Lens, Flush, Green
MFG Item Number
HW1A-P1G-K
Specifications
Specifications
| Manufacturer Part Number |
HW1A-P1G-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Flush, Green |
| Type |
Lens |
| Shape |
Round Flush |
| Color |
Green |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.0125 lbs |