HW1E-TV4F02QD-R-6V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW1E-TV4F02QD-R-6V IDEC Switches, HW Series, PLTR Pushbutton, Red, 40mm Mush, 6V

MFG Item Number
HW1E-TV4F02QD-R-6V

HW1E-TV4F02QD-R-6V IDEC Switches, HW Series, PLTR Pushbutton, Red, 40mm Mush, 6V

MFG Item Number
HW1E-TV4F02QD-R-6V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW1E-TV4F02QD-R-6V
PLTR Pushbutton, Red, 40mm Mush, 6V

HW Series Information

  • Choice of Plastic or Metallic Bezels
  • IP20 or Spring Screw Terminals
  • Incandescent or LED Types
  • Tamperproof Construction
  • 22mm Mounting Size
  • Easy to Assemble
IDEC's HW Series switches are considered "the best engineered switch in the world". Complete with finger‑safe contact blocks offering IP20 protection, these 22mm switches include illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All switches also incorporate mechanically keyed safety locking levers, ensuring correct installation and maintaining safety in high‑vibration applications.



Videos

Specifications

Specifications
Manufacturer Part Number HW1E-TV4F02QD-R-6V
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description PLTR Pushbutton, Red, 40mm Mush, 6V Direct, 22mm Mounting, LED, 2NC Contact Blocks, Push-On Illumination
Illuminated Yes
Operation Push Lock-Twist Release
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 5 A
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 6 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, CSA, UL
Comments Unibody (Fixed Contacts)
Net Weight 0.2338 lbs
Gross Weight 0.2338 lbs