Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW1K-2A IDEC Switches, HW Series, Key Switch Operator, 2-Pos Maint,
HW1K-2A IDEC Switches, HW Series, Key Switch Operator, 2-Pos Maint,
Description
Key Switch Operator, 2-Pos Maint,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW1K-2A |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Key Switch Operator, 2-Pos Maint, 22mm Mounting, Black Bezel |
| Type |
Key Switch Operator |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.08 lbs |
HW1K-2A
IDEC Switches, HW Series