Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4F-2 IDEC Switches, HW Series, Selector Switch Operator, 2-Pos L/R,
HW4F-2 IDEC Switches, HW Series, Selector Switch Operator, 2-Pos L/R,
Description
Selector Switch Operator, 2-Pos L/R,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW4F-2 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Selector Switch Operator, 2-Pos L/R, Ill, 22mm Mounting, Knob Oper, Chrome Bezel |
| Type |
Selector Switch |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
HW4F-2
IDEC Switches, HW Series