HW9Z-KG2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HW9Z-KG2 IDEC Switches, HW Series, Shroud, Ylw, Full Guarding
MFG Item Number
HW9Z-KG2

HW9Z-KG2 IDEC Switches, HW Series, Shroud, Ylw, Full Guarding

MFG Item Number
HW9Z-KG2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW9Z-KG2
Shroud, Ylw, Full Guarding

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW9Z-KG2
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description Shroud, Ylw, Full Guarding For Use W/ 40mm & 60mm Mush Operator 22mm Mounting Hole
Type E Stop Shroud
For Use With 40 mm, 60 mm Mushroom
Color Yellow
Net Weight 0.1 lbs
Gross Weight 0.11 lbs