Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HW4L-A0 IDEC Switches, HW Series, Pushbutton Operator, Maint, Flush/
HW4L-A0 IDEC Switches, HW Series, Pushbutton Operator, Maint, Flush/
Description
Pushbutton Operator, Maint, Flush/
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HW4L-A0 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Pushbutton Operator, Maint, Flush/ Ext, Chrome Metal Bezel |
| Type |
Pushbutton |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
HW4L-A0
IDEC Switches, HW Series