HW9Z-K11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HW9Z-K11 IDEC Switches, HW Series, PLASTIC GUARD, SPRING CLOSE

MFG Item Number
HW9Z-K11

HW9Z-K11 IDEC Switches, HW Series, PLASTIC GUARD, SPRING CLOSE

MFG Item Number
HW9Z-K11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HW Series
Item #
HW9Z-K11
PLASTIC GUARD, SPRING CLOSE

HW Series Information

  • Choice of Black Plastic or Metallic Front Bezels
  • Locking Lever Removable Contact Blocks
  • Tamperproof Construction
  • Worldwide Approvals
  • Easy to Assemble


Specifications

Specifications
Manufacturer Part Number HW9Z-K11
Manufacturer IDEC
Product Series HW
Family Series IDEC Switches, HW Series
Description PLASTIC GUARD, SPRING CLOSE FOR USE W/ SQUARE BUTTON 22mm
Type Switch Cover Square
For Use With Round or Square Buttons
Color Black, Clear
Comments Maintained Opening
Net Weight 0.01 lbs
Gross Weight 0.01 lbs