Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWAM-102

IDEC Switches

HWAM-102

IDEC Switches
Legend Plate, 22mm, Close,1/2 Round
MFG Item Number
HWAM-102
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
HWAM-102
Legend Plate, 22mm, Close,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number HWAM-102
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Close,1/2 Round
Switch Type Pushbutton
Legend Close
Hole Size 22 mm
Shape 1/2 Round
Material Plastic
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.0185 lbs
Gross Weight 0.0185 lbs