Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IG8400RN Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG IG Dup 20A 250V 2P3W Str Bamp;S
IG8400RN Eaton Plugs & Receptacles, Hospital Grade Series, Recp HG IG Dup 20A 250V 2P3W Str Bamp;S
This item cannot be canceled or returned
Description
Plugs & Receptacles, Hospital Grade Series
Recp HG IG Dup 20A 250V 2P3W Str Bamp;S
Hospital Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
IG8400RN |
| Manufacturer |
Eaton |
| Product Series |
Hospital Grade |
| Family Series |
Eaton Plugs & Receptacles, Hospital Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,14-10 AWG,20A,Healthcare,Flush,250V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,6-20R,Duplex,Screw,Glass-filled nylon,Core pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
6-20R |
| Color |
Orange |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.23 lbs |
IG8400RN
Eaton Plugs & Receptacles, Hospital Grade Series