IPRK-18/4-DL.41
Leuze Photoelectric Sensors, 18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IPRK-18/4-DL.41

Leuze Photoelectric Sensors, 18 Series

IPRK-18/4-DL.41

Leuze Photoelectric Sensors, 18 Series
Sensor, 50033552
MFG Item Number
IPRK-18/4-DL.41
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 18 Series
Item #
IPRK-18/4-DL.41
Sensor, 50033552

18 Series Information

  • Reliable Detection of Containers for Single Bottles
  • Precisely Adjustable Switching Point
  • Front and Side Mounting Systems with M4 Thread
These retro‑reflective photoelectric sensors in coated metal housing with glass optics were designed especially for detecting transparent PET and glass bottles, plastic foils as well as flat glass. The patented tracking process extends the cleaning interval many times over; short response times and minimal jitter ensure reliable control of fast processes. The versatile fastening options with integrated thread facilitate mounting and the models with aligned abeam optics make alignment unnecessary. The configuration via IO‑Link allows a flexible, simple adjustment of the device.

Specifications

Specifications
Manufacturer Part Number IPRK-18/4-DL.41
Manufacturer Leuze
Product Series 18
Family Series Leuze Photoelectric Sensors, 18 Series
Description Sensor, 50033552
Power Type DC
Beam Type Visible Red
Max Range 13.12 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin Mini
Operating Mode Light On, Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Polarization Filter Yes
Sense Transparent Media Yes
Net Weight 0.3306 lbs
Gross Weight 0.3306 lbs