IPRK-95/44-L.2
Leuze Photoelectric Sensors, 95 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IPRK-95/44-L.2

Leuze Photoelectric Sensors, 95 Series

IPRK-95/44-L.2

Leuze Photoelectric Sensors, 95 Series
Sensor, 50022680
MFG Item Number
IPRK-95/44-L.2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 95 Series
Item #
IPRK-95/44-L.2
Sensor, 50022680

95 Series Information

  • Throughbeam Photoelectric Sensor with High Performance Reserve Using Visible Red Light or Infrared Light
  • High Switching Frequency for Detection of Fast Events
  • Small Construction with Glass Cover and Robust Zinc Diecast Housing, Protection Class IP67/IP69K for Industrial Application

Specifications

Specifications
Manufacturer Part Number IPRK-95/44-L.2
Manufacturer Leuze
Product Series 95
Family Series Leuze Photoelectric Sensors, 95 Series
Description Sensor, 50022680
Power Type DC
Beam Type Visible Red
Max Range 19.69 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 5 Pin Mini
Operating Mode Light On, Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Polarization Filter Yes
Net Weight 0.1981 lbs
Gross Weight 0.1981 lbs