Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | J10088SSH |
|---|---|
| Manufacturer | Stahlin |
| Family Series | Stahlin Enclosures |
| Description | Enclosure, 11.63in.Hx8.84in.Wx8.09in.D, N4X, Fiberglass, Hinged Twist Lock Latch Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Twist Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4X |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 8 " |
| Approvals | CSA, UL |
| Comments | Latch equidistant from base and cover |
| Net Weight | 6.65 lbs |
| Gross Weight | 6.65 lbs |