J1008HWA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J1008HWA

Stahlin Enclosures, J Series

J1008HWA

Stahlin Enclosures, J Series
Enclosure, 11.63in.Hx9.37in.Wx5.08in.D,
MFG Item Number
J1008HWA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
J1008HWA
Enclosure, 11.63in.Hx9.37in.Wx5.08in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number J1008HWA
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 11.63in.Hx9.37in.Wx5.08in.D, N4X, Polyester, Hinged Screw Crowned Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 5 "
Approvals CSA, UL
Net Weight 5 lbs
Gross Weight 5 lbs