Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
J121010SSH Stahlin Enclosures, Fatboy Series, Enclosure, 13.56in.Hx10.93in.Wx10.06in.D
MFG Item Number
J121010SSH
J121010SSH Stahlin Enclosures, Fatboy Series, Enclosure, 13.56in.Hx10.93in.Wx10.06in.D
MFG Item Number
J121010SSH
This item cannot be canceled or returned
Description
Enclosures, Fatboy Series
Enclosure, 13.56in.Hx10.93in.Wx10.06in.D
Fatboy Series Information
Specifications
Specifications
| Manufacturer Part Number |
J121010SSH |
| Manufacturer |
Stahlin |
| Product Series |
Fatboy |
| Family Series |
Stahlin Enclosures, Fatboy Series |
| Description |
Enclosure, 13.56in.Hx10.93in.Wx10.06in.D, N4X, Fiberglass, Hinged Twist Lock Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Comments |
Latch equidistant from base and cover |
| Net Weight |
7.335 lbs |
| Gross Weight |
7.335 lbs |
J121010SSH
Stahlin Enclosures, Fatboy Series