J1614HW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J1614HW

Stahlin Enclosures, J Series

J1614HW

Stahlin Enclosures, J Series
Enclosure, 17.53in.Hx15.46in.Wx6.21in.D,
MFG Item Number
J1614HW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
J1614HW
Enclosure, 17.53in.Hx15.46in.Wx6.21in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number J1614HW
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 17.53in.Hx15.46in.Wx6.21in.D, N4X/6P, Fiberglass, Hinged Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 11.5 lbs
Gross Weight 11.5 lbs
Alternatives
J1614HPL
J1614HPL
Stahlin Enclosures, J Series
J1614HLL
J1614HLL
Stahlin Enclosures, J Series
AMU1648HF
AMU1648HF
Allied Moulded Products Enclosures, AMU Series
AMU1648H
AMU1648H
Allied Moulded Products Enclosures, AMU Series
AM1648H
AM1648H
Allied Moulded Products Enclosures, AM Series