J604W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

J604W

Stahlin Enclosures, J Series

J604W

Stahlin Enclosures, J Series
Enclosure, 7.47in.Hx5.45in.Wx4.70in.D, N
MFG Item Number
J604W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
J604W
Enclosure, 7.47in.Hx5.45in.Wx4.70in.D, N

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number J604W
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 7.47in.Hx5.45in.Wx4.70in.D, N4X Fiberglass, Lift-Off Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 1.815 lbs
Gross Weight 2.12 lbs
Alternatives
J604HLL
J604HLL
Stahlin Enclosures, J Series
J604HPL
J604HPL
Stahlin Enclosures, J Series
J604HW
J604HW
Stahlin Enclosures, J Series