Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JG67 Russellstoll, a T & B Brand Bushings, JG Series, 60A,CABLE BUSHING,JL,1.188 INCH
JG67 Russellstoll, a T & B Brand Bushings, JG Series, 60A,CABLE BUSHING,JL,1.188 INCH
This item cannot be canceled or returned
Description
60A,CABLE BUSHING,JL,1.188 INCH
- Series Fits 20, 30, 50, 60, 100/150, or 200/275 AMP Cables
- Oil‑Resistant Neoprene
Specifications
Specifications
| Manufacturer Part Number |
JG67 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
JG |
| Family Series |
Russellstoll, a T & B Brand Bushings, JG Series |
| Description |
Accessory-Neoprene Cable Bushing 1.188 Inch, 60 Amp |
| Composition |
Neoprene |
| Trade Size |
1-7/8 " |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.4 lbs |
JG67
Russellstoll, a T & B Brand Bushings, JG Series