Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31-6A426 Meltric Plugs & Receptacles, Inlet Cap
31-6A426 Meltric Plugs & Receptacles, Inlet Cap
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
31-6A426 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Inlet Cap |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Cap |
| Comments |
Plug Cap Rubber Black Size 4 |
| Net Weight |
0.2582 lbs |
| Gross Weight |
0.265 lbs |
31-6A426
Meltric Plugs & Receptacles