Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | JHMFS03 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Industrial Accessories |
| Description | Flange Mount Handle Assembly, 3Ft Inclft.s Operating Mechanism, Handle and 3Ft Cable, NEMA 1, 3R, 12 Rated |
| Length | 35 " |
| Operator Type | Flange |
| Protection Rating | IP20, IP54 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |