Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JT3250FA Eaton Circuit Breakers, TRIP UNIT
JT3250FA Eaton Circuit Breakers, TRIP UNIT
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
JT3250FA |
| Description |
TRIP UNIT |
| Accessory Type |
Trip Unit |
| Net Weight |
0.775 lbs |
| Gross Weight |
1.01 lbs |
JT3250FA
Eaton Circuit Breakers