JTD20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JTD20 Littelfuse Fuses, JTD Series, Fuse, 20A, 600VAC, J, Time Delay
MFG Item Number
JTD20

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

JTD20 Littelfuse Fuses, JTD Series, Fuse, 20A, 600VAC, J, Time Delay

MFG Item Number
JTD20
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD Series
Item #
JTD20
Fuse, 20A, 600VAC, J, Time Delay

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Manufacturer Part Number JTD20
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Description Fuse, 20A, 600VAC, J, Time Delay
Fuse Type UL Class J
Current Rating 20 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class J
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2.25 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
Alternatives
LPJ-20SP
LPJ-20SP
Eaton's Bussmann series Fuses, LPJ Series
AJT20
AJT20
Mersen Fuses, AJT Series
AJT200
AJT200
Mersen Fuses, AJT Series
LPJ-200SP
LPJ-200SP
Eaton's Bussmann series Fuses, LPJ Series
0JTD200.X
0JTD200.X
Littelfuse Fuses, JTD Series