Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NDB1L-32C-20-120V ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series, GFCI, 1-P+N, 20A/120Vac, C, 30Ma
MFG Item Number
NDB1L-32C-20-120V
NDB1L-32C-20-120V ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series, GFCI, 1-P+N, 20A/120Vac, C, 30Ma
MFG Item Number
NDB1L-32C-20-120V
Description
Circuit Breakers, NDB1L Series
GFCI, 1-P+N, 20A/120Vac, C, 30Ma
Ground Fault Protector UL 1053 C Trip Characteristic 240 VAC 1 Pole + Neutral The NDB1L ground fault protectors provide ground fault protection for electrical equipment. When a ground fault or earth leakage greater than 30mA is detected the NDB1L automatically opens the circuit. The NDB1L is available in 6A to 32A versions and is UL 1053 listed.
6 to 32 Amps Line and Load Terminals Included Finger Safe Screw Clamp Terminals Visual Trip Indicator DIN Rail Mounting Push to Test Button RoHS Compliant
Specifications
Specifications
Manufacturer Part Number
NDB1L-32C-20-120V
Manufacturer
ASI-Automation Systems Interconnect
Product Series
NDB1L
Family Series
ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series
Description
GFCI, 1-P+N, 20A/120Vac, C, 30Ma Leakage Current, 4.5Kaic, Ul1053, W/Ptt Button, DIN Mount
Poles
1
Current Rating
20 A
Max Voltage
120 VAC
Trip Curve
C
Mounting
DIN Rail
Terminal Type
Screw
UL Standard
1053
Approvals
cURus
Net Weight
0.335 lbs
Gross Weight
0.335 lbs
NDB1L-32C-20-120V
ASI-Automation Systems Interconnect Circuit Breakers, NDB1L Series