JW1008W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW1008W

Stahlin Enclosures, J Series

JW1008W

Stahlin Enclosures, J Series
Enclosure, 11.63in.Hx9.41in.Wx4.22in.D,
MFG Item Number
JW1008W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
JW1008W
Enclosure, 11.63in.Hx9.41in.Wx4.22in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number JW1008W
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 11.63in.Hx9.41in.Wx4.22in.D, N4X/6P, Fiberglass, Lift-Off Screw Cover w/Window, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AMU1084WF
AMU1084WF
Allied Moulded Products Enclosures, AMU Series
AMU1084W
AMU1084W
Allied Moulded Products Enclosures, AMU Series
JW1008HW
JW1008HW
Stahlin Enclosures, J Series
AM1084W
AM1084W
Allied Moulded Products Enclosures, AM Series
VJB1008W
VJB1008W
Vynckier Enclosure Systems Enclosures, VJ Series