JW1412HW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW1412HW

Stahlin Enclosures, J Series

JW1412HW

Stahlin Enclosures, J Series
Enclosure, 15.50in.Hx13.48in.Wx6.20in.D,
MFG Item Number
JW1412HW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
JW1412HW
Enclosure, 15.50in.Hx13.48in.Wx6.20in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number JW1412HW
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 15.50in.Hx13.48in.Wx6.20in.D, N4X/6P, Fiberglass, Hinged Screw Cover w/Window, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
JW1412W
JW1412W
Stahlin Enclosures, J Series
AMU1426HWF
AMU1426HWF
Allied Moulded Products Enclosures, AMU Series
VJB1412HW
VJB1412HW
Vynckier Enclosure Systems Enclosures, VJ Series
AMU1426HW
AMU1426HW
Allied Moulded Products Enclosures, AMU Series
AM1426HW
AM1426HW
Allied Moulded Products Enclosures, AM Series