JW1614HW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JW1614HW

Stahlin Enclosures, J Series

JW1614HW

Stahlin Enclosures, J Series
Enclosure, 17.53in.Hx15.46in.Wx6.21in.D,
MFG Item Number
JW1614HW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
JW1614HW
Enclosure, 17.53in.Hx15.46in.Wx6.21in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number JW1614HW
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 17.53in.Hx15.46in.Wx6.21in.D, N4X/6P, Fiberglass, Hinged Screw Cover w/Window, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AMU1648HWF
AMU1648HWF
Allied Moulded Products Enclosures, AMU Series
AM1648HW
AM1648HW
Allied Moulded Products Enclosures, AM Series
AMU1648HW
AMU1648HW
Allied Moulded Products Enclosures, AMU Series
VJB1614HW
VJB1614HW
Vynckier Enclosure Systems Enclosures, VJ Series
JW1614W
JW1614W
Stahlin Enclosures, J Series