Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, J Series
JW606FHW
Stahlin Enclosures, J Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
JW606FHW |
| Manufacturer |
Stahlin |
| Product Series |
J |
| Family Series |
Stahlin Enclosures, J Series |
| Description |
Enclosure |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Comments |
Fiberglass Hinge |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
JW606FHW
Stahlin Enclosures, J Series